Met C7226e Horizontal 7" 2-26w Cfl

Item #: 174969
Cat #: C7226E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Housing, 7" Cfl Horizontal Downlight, 2-26dtt, Unv

Overview

Housing, 7" Cfl Horizontal Downlight, 2-26dtt, Unv
7 inch recessed horizontal downlight designed for use with 1 or 2 -18W or 26W DTT 4-pin lamps is thermally optimized for longer lamp life and maximum lumen output. Low iridescent reflectors are interchangeable within the same housing, providing unparalleled performance and are available in medium beam, wide beam, lensed reflectors and open wall wash trims.
Also known as: C7226E

Specifications

Light Technology: Fluorescent
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)