8" Housing And Trims
27 Found
Elite Lighting
Downlight, Incandescent, 8", 120V
Item #: 148712
CAT #: H8INC-120V
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Item #: 187983
CAT #: 8101CLWH
UPC: 847801016195
Sign In or Register to view pricing and more.
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Item #: 161599
CAT #: 8501CL-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Eyeball Trim, Gimbal, 8", White
Item #: 145249
CAT #: B664W
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
8" VERTICAL HID
Item #: 236381
CAT #: LP8HN70M120/277
UPC: 745975580354
Sign In or Register to view pricing and more.
Elite Lighting
ELITE HR8INC 120V REMODEL CAN
Item #: 222198
CAT #: HR8INC-120
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Fresnel Lens White Trim
Item #: 241735
CAT #: 83P
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
8IN RECESSED FRAME PROJECTOR
Item #: 40735
CAT #: TC960
UPC: 661209021311
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Cular Reflector
Item #: 104885
CAT #: 810C
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
8IN TRIM PRISMATIC LENS
Item #: 367459
CAT #: 30-WH
UPC: 661209001573
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
8" HORZ, OPEN REFLECTOR
Item #: 638917
CAT #: 82HCWF
UPC: 080083652594
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
HAL 80VCWF 8" VERT OPEN REFL, SPEC
Item #: 660906
CAT #: 80VCWF
UPC: 080083652617
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
DOWNLIGHTING TRIM
Item #: 422280
CAT #: 82HWWC
UPC: 080083605316
Sign In or Register to view pricing and more.
Juno Lighting
8IN TRIM DP MULT
Item #: 170246
CAT #: 658G-WH
UPC: 661209000682
Sign In or Register to view pricing and more.
Topaz
8IN DECORATIVE CEILING TRIM PLATE FOR FIXTURE & S
Item #: 1635937
CAT #: CBD-800
UPC: 785592116192
Sign In or Register to view pricing and more.
Halo
PORTFOLIO 10202P
Item #: 350780
CAT #: 10202P
UPC: 662400122869
Sign In or Register to view pricing and more.
Elite Lighting
Downlight, Incandescent, 8", 120V
Downlight, Architectural Incandescent, 8", 120 Volt
Item #: 148712
CAT #: H8INC-120V
UPC:
Category:
8" Recessed Lighting Housings
Sign In or Register to view pricing and more.
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Reflector Trim, 8 in, Clear Reflector/White Trim
Item #: 187983
CAT #: 8101CLWH
UPC: 847801016195
Category:
8" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Reflector Trim, 8 in, Clear Reflector/White Trim
Item #: 161599
CAT #: 8501CL-WH
UPC:
Category:
8" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Eyeball Trim, Gimbal, 8", White
Eyeball Trim, Gimbal, 8", White
Item #: 145249
CAT #: B664W
UPC:
Category:
8" Eyeball Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lithonia Lighting
8" VERTICAL HID
LIT LP8HN70M120/277 8" VERTICAL HID
Item #: 236381
CAT #: LP8HN70M120/277
UPC: 745975580354
Category:
8" HID Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
ELITE HR8INC 120V REMODEL CAN
ELITE HR8INC 120V REMODEL CAN
Item #: 222198
CAT #: HR8INC-120
UPC:
Category:
8" Recessed Lighting Housings
Sign In or Register to view pricing and more.
Juno Lighting
8IN RECESSED FRAME PROJECTOR
8" TC MR16 Framing Projector
Item #: 40735
CAT #: TC960
UPC: 661209021311
Category:
8" Recessed Lighting Housings
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Cular Reflector
8" Trim Reflector Trim for Horizontal 2-Lamp CFL Housings, White Trim, Clear Specular Reflector.
Item #: 104885
CAT #: 810C
UPC:
Category:
8" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
8IN TRIM PRISMATIC LENS
JUN 30-WH 8IN TRIM PRISMATIC LENS
Item #: 367459
CAT #: 30-WH
UPC: 661209001573
Category:
8" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
8" HORZ, OPEN REFLECTOR
8" HORZ, OPEN REFLECTOR, SPEC CLEAR/WF
Item #: 638917
CAT #: 82HCWF
UPC: 080083652594
Category:
8" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
HAL 80VCWF 8" VERT OPEN REFL, SPEC
HAL 80VCWF 8" VERT OPEN REFL, SPEC CLEAR/WHT FLANGE
Item #: 660906
CAT #: 80VCWF
UPC: 080083652617
Category:
8" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
DOWNLIGHTING TRIM
HAL 82HWWC DOWNLIGHTING TRIM
Item #: 422280
CAT #: 82HWWC
UPC: 080083605316
Category:
8" Reflector Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
8IN TRIM DP MULT
JUN 658G-WH 8IN TRIM DP MULT
Item #: 170246
CAT #: 658G-WH
UPC: 661209000682
Category:
8" Cone Recessed Lighting Trims
Sign In or Register to view pricing and more.
Topaz
8IN DECORATIVE CEILING TRIM PLATE FOR FIXTURE & S
8IN DECORATIVE CEILING TRIM PLATE FOR FIXTURE & SECURITY DEVICE MOUNTING WHITE
Item #: 1635937
CAT #: CBD-800
UPC: 785592116192
Category:
8" Eyeball Recessed Lighting Trims
Sign In or Register to view pricing and more.
Halo
PORTFOLIO 10202P
HAL 10202P LENS, 11" ROUND FRESNEL,
Item #: 350780
CAT #: 10202P
UPC: 662400122869
Category:
8" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.