Torsion Spring Adapter

Item #: 542220
Cat #: TSA6J6
UPC: 745977922862
Sign In or Register to view pricing and more.
Documents & Guides
Torsion Spring Adapter for 6" Housing

Overview

Torsion Spring Adapter for 6" Housing
Also known as: 745977922862, TSA6J6, can light collar, can adapter, LIGHTING CAN ADAPTER, Belly band

Specifications

Type: Accessory
Diameter: 6 in
Light Technology: LED
Type: Accessory
Light Technology: LED
Diameter: 6 in

Customer Reviews

5 Overall
(1)
5/5
Hank - Corona on 11/23/2016
Works great
works great did exactly what its supposed to do