Indoor Lighting Recessed Accessories
44 Found
Generation Lighting
Retrofit C Clips Accessory
Item #: 544731
CAT #: 14610
UPC: 785652184611
Sign In or Register to view pricing and more.
Elite Lighting
Replacement Retention Clips
Item #: 547914
CAT #: BP34
UPC: 848070093290
Sign In or Register to view pricing and more.
Elite Lighting
BALLAST
Item #: 376747
CAT #: BP50-IC
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
SOCKET W TERMINAL
Item #: 384377
CAT #: BP-26
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Replacement Coil Springs
Item #: 328027
CAT #: RS7H
UPC: 662400610182
Sign In or Register to view pricing and more.
Lightolier
Lytecaster Remodeler Clip Pk 1000 Series
Item #: 125399
CAT #: 1985N
UPC: 784197385958
Sign In or Register to view pricing and more.
Elco Lighting
ISLTION SNSR
Item #: 141846
CAT #: RP-5A
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Socket Bracket for 6" Incandescent Housings
Item #: 282720
CAT #: BP18
UPC: 848070012079
Sign In or Register to view pricing and more.
Elite Lighting
Socket, MR16, 6" Leads
Item #: 383135
CAT #: BP51
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELI BP-43 NUT AND BOLT
Item #: 551465
CAT #: BP-43
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
LINEAR LENS
Item #: 179863
CAT #: BP8MR16-LI
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELI BP85 277V INSULATION SENSOR
Item #: 547510
CAT #: BP85
UPC: 848070042496
Sign In or Register to view pricing and more.
Elite Lighting
BP9 MR16 SOCKET
Item #: 305114
CAT #: BP9
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Clip
Item #: 431104
CAT #: RK17SERIESCG11553CLIPSJ10
UPC: 745976341640
Sign In or Register to view pricing and more.
Elite Lighting
ETE BP8MR-16-SF TRIM
Item #: 684420
CAT #: BP8MR16-SF
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELI BP22 HALOGEN RETROFIT SOCKET
Item #: 514978
CAT #: BP22
UPC:
Sign In or Register to view pricing and more.
Generation Lighting
Retrofit C Clips Accessory
C-Clip Accessory For 5 Inch and 6 Inch Traverse LED Downlight, Includes Two C-Clips, Two Self Tapping Screws
Item #: 544731
CAT #: 14610
UPC: 785652184611
Sign In or Register to view pricing and more.
Elite Lighting
Replacement Retention Clips
Replacement Retention Clips For Elite AF631 Trims.
Item #: 547914
CAT #: BP34
UPC: 848070093290
Sign In or Register to view pricing and more.
Elite Lighting
BALLAST
ELI BP50-IC BALLAST
Item #: 376747
CAT #: BP50-IC
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
SOCKET W TERMINAL
ELI BP-26 SOCKET W TERMINAL
Item #: 384377
CAT #: BP-26
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Replacement Coil Springs
Replacement Coil Springs for Use with Trims - Blister Pack Of 4, For Use With 301, 310, 401, and 426 Trims In The H7 Recessed Housing Family
Item #: 328027
CAT #: RS7H
UPC: 662400610182
Sign In or Register to view pricing and more.
Lightolier
Lytecaster Remodeler Clip Pk 1000 Series
Lytecaster Remodeler Clip Pk 1000 Series Type Nail Galv Steel 4 Nails Per Pack Lytecaster
Item #: 125399
CAT #: 1985N
UPC: 784197385958
Sign In or Register to view pricing and more.
Elco Lighting
ISLTION SNSR
ELG RP-5A ISLTION SNSR
Item #: 141846
CAT #: RP-5A
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Socket Bracket for 6" Incandescent Housings
Socket Bracket for 6 Inch Incandescent Housings
Item #: 282720
CAT #: BP18
UPC: 848070012079
Sign In or Register to view pricing and more.
Elite Lighting
Socket, MR16, 6" Leads
Socket, MR16, 6 Inch Leads
Item #: 383135
CAT #: BP51
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELI BP-43 NUT AND BOLT
ELI BP-43 NUT AND BOLT
Item #: 551465
CAT #: BP-43
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
LINEAR LENS
ELI BP8MR16-LI LINEAR LENS
Item #: 179863
CAT #: BP8MR16-LI
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELI BP85 277V INSULATION SENSOR
ELI BP85 277V INSULATION SENSOR
Item #: 547510
CAT #: BP85
UPC: 848070042496
Sign In or Register to view pricing and more.
Elite Lighting
BP9 MR16 SOCKET
BP9 MR16 SOCKET
Item #: 305114
CAT #: BP9
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Clip
6 IN trim clips, SKU - 228T5N
Item #: 431104
CAT #: RK17SERIESCG11553CLIPSJ10
UPC: 745976341640
Sign In or Register to view pricing and more.
Elite Lighting
ETE BP8MR-16-SF TRIM
ETE BP8MR-16-SF TRIM
Item #: 684420
CAT #: BP8MR16-SF
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELI BP22 HALOGEN RETROFIT SOCKET
ELI BP22 HALOGEN RETROFIT SOCKET
Item #: 514978
CAT #: BP22
UPC:
Sign In or Register to view pricing and more.