4" 18W CFL New Construction AIR-TITE IC Housin
Item #:
520033
Cat #:
H471ICAT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4" 18W CFL NEW CONSTRUCTION AIR-TITE IC HOUSING.
Overview
4" 18W CFL NEW CONSTRUCTION AIR-TITE IC HOUSING.
Also known as: H471ICAT
Specifications
Wattage: | 18 |
Type: | Housing |
Volts AC: | 120 |
Diameter: | 4 in |
Light Technology: | Fluorescent |
Wattage: | 18 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Type: | Housing |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)