Vertical Triple Tube Open Downlight, 6", 26/32/42W, 120-277V

Item #: 184740
Cat #: LF6CFV32EB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Triple Tube Open Downlight, 26/32/42 Watt, 120-277 Volt, Diameter: 6 inch, Ballast Type: Electronic

Overview

Vertical Triple Tube Open Downlight, 26/32/42 Watt, 120-277 Volt, Diameter: 6 inch, Ballast Type: Electronic
Also known as: LF6CFV32EB

Specifications

Wattage: 42, 32, 26
Diameter: 6 in
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 42, 32, 26
Standards: California Proposition 65
Diameter: 6 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)