6" CFL Recessed Downlighting
148 Found
Elco Lighting
6" Compact Fluorescent Sloped Ceiling Downlight
Item #: 421428
CAT #: EL12W
UPC: 633999108237
Sign In or Register to view pricing and more.
Lithonia Lighting
Trim
Item #: 355592
CAT #: 6O9AZ
UPC: 745975550104
Sign In or Register to view pricing and more.
Prescolite
Vertical Triple Tube Open Downlight, 6", 26/32/42W, 120-277V
Item #: 184740
CAT #: LF6CFV32EB
UPC:
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Bar Hanger, C-Channel 26" Long
Item #: 123031
CAT #: HB26
UPC: 662400136187
Sign In or Register to view pricing and more.
Elite Lighting
6IN DUAL LAMP COMPACT FLUOR IC HOUSING AIR SHUT
Item #: 192943
CAT #: B62PLIC-2X13W-E-120-AT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Downlight, Compact Fluorescent, 6", Commercial Vertical
Item #: 201746
CAT #: BHVR6PL-1X26/32/42-E-MVOLT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
CLEAR ALZAC REFLECTOR
Item #: 269732
CAT #: B701CL-WH
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
Item #: 407138
CAT #: AFV32-42TRT6MVOLTELHSG
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITH FMLR19-3-26DTT-M4 Low Profile
Item #: 494291
CAT #: FMLR19326DTTM4
UPC: 784231153109
Sign In or Register to view pricing and more.
Lithonia Lighting
6" Frame-In CFL
Item #: 328239
CAT #: LF6N2/26DTTMVOLT
UPC: 745975581917
Sign In or Register to view pricing and more.
Lithonia Lighting
CFL Horizontal Downlight, 6"
Item #: 366163
CAT #: 6HF1/26-42TRTMVOLT
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Housing
Item #: 328229
CAT #: LP6FN26-42TRTMVOLT
UPC: 745975571246
Sign In or Register to view pricing and more.
Elite Lighting
6" CFL IC HOUSING
Item #: 535814
CAT #: B6PLRIC-26-E-120-AT-W
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
6IN CFL HORIZONTIAL, 2-LAMP DTT
Item #: 379443
CAT #: 6HF2/26DTTMVOLT
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
6" Frame-In CFL
Item #: 328246
CAT #: LF6N2/18DTTMVOLT
UPC: 745975581948
Sign In or Register to view pricing and more.
Elite Lighting
6" 32 WATT
Item #: 473207
CAT #: B6PLR-32W-E-MVOLT
UPC:
Sign In or Register to view pricing and more.
Elco Lighting
6" Compact Fluorescent Sloped Ceiling Downlight
6" Compact Fluorescent Sloped Ceiling Vertical Remodel Downlight.
Item #: 421428
CAT #: EL12W
UPC: 633999108237
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Trim
6 IN open white reflector, 1 lamp, SKU - 176HMC
Item #: 355592
CAT #: 6O9AZ
UPC: 745975550104
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Prescolite
Vertical Triple Tube Open Downlight, 6", 26/32/42W, 120-277V
Vertical Triple Tube Open Downlight, 26/32/42 Watt, 120-277 Volt, Diameter: 6 inch, Ballast Type: Electronic
Item #: 184740
CAT #: LF6CFV32EB
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
Bar Hanger, C-Channel 26" Long
Bar Hanger, C-Channel 26 Inch Long
Item #: 123031
CAT #: HB26
UPC: 662400136187
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
6IN DUAL LAMP COMPACT FLUOR IC HOUSING AIR SHUT
6IN DUAL LAMP COMPACT FLUOR IC HOUSING AIR SHUT
Item #: 192943
CAT #: B62PLIC-2X13W-E-120-AT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
Downlight, Compact Fluorescent, 6", Commercial Vertical
Downlight, Compact Fluorescent, 6", Commercial Vertical, 26;32;42 Watt, 120/277 Volt, Electronic Ballast
Item #: 201746
CAT #: BHVR6PL-1X26/32/42-E-MVOLT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
CFL open downlight, 32 W-42 W triple tube, 6 IN, MVOLT, Emergency battery pack, integral test switch, Housing, SKU - 908706
Item #: 407138
CAT #: AFV32-42TRT6MVOLTELHSG
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
LITH FMLR19-3-26DTT-M4 Low Profile
LIT FMLR19 3 26 DTT
Item #: 494291
CAT #: FMLR19326DTTM4
UPC: 784231153109
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
6" Frame-In CFL
6" Frame-In CFL, Non-IC, Line Voltage: 120-277V, Watts: 26, 2-Lamp CFL
Item #: 328239
CAT #: LF6N2/26DTTMVOLT
UPC: 745975581917
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
CFL Horizontal Downlight, 6"
Compact Fluorescent Downlight, Horizontal, 26, 32, or 42 Watt CFL Triple Tube Lamp, 120/277 Volt
Item #: 366163
CAT #: 6HF1/26-42TRTMVOLT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Housing
6 IN CFL vertical Non-IC rough-in (Spec Line), One 26-42 W TRT lamp, 120/277 V, SKU - 176NGC
Item #: 328229
CAT #: LP6FN26-42TRTMVOLT
UPC: 745975571246
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
6" CFL IC HOUSING
6" CFL IC HOUSING
Item #: 535814
CAT #: B6PLRIC-26-E-120-AT-W
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
6IN CFL HORIZONTIAL, 2-LAMP DTT
6IN CFL HORIZONTIAL, 2-LAMP DTT
Item #: 379443
CAT #: 6HF2/26DTTMVOLT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
6" Frame-In CFL
6" Frame-In CFL, Non-IC, Line Voltage: 120-277V, Watts: 18, New Construction, ***Reflector Not Included***
Item #: 328246
CAT #: LF6N2/18DTTMVOLT
UPC: 745975581948
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
6" 32 WATT
ELI B6PLR-32W-E-MVOLT 6" 32 WATT
Item #: 473207
CAT #: B6PLR-32W-E-MVOLT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.