LED Downlight Recessed Frame Kit, 5" or 6"

Item #: 1416483
Cat #: DLR56-5-FRAME
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight Recessed Frame Kit, 5 or 6 Inch

Overview

LED Downlight Recessed Frame Kit, 5 or 6 Inch
The DLRv5 LED from NICOR is ideal for new construction using the patented new construction frame kit and retrofit into most 4”, 5” and 6” housings.
Also known as: DLR56-5-FRAME

Specifications

Diameter: 5 in, 6 in
Light Technology: LED
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)