LED Downlight, 4" Round, 9W, White

Item #: 1207333
Cat #: BR4-30-RD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch, 120 Volts AC, 9 Watt, Remote Driver and Junction Box, Round Trim, Color: White

Overview

LED Downlight, 4 Inch, 120 Volts AC, 9 Watt, Remote Driver and Junction Box, Round Trim, Color: White
Also known as: BR4-30-RD

Specifications

Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Wattage: 9
Light Technology: LED
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)