This product has been discontinued.
6" LED Downlight, 1100L, 2700K, 120V, E26 Base, 90+ CRI
Item #:
1132588
Cat #:
DRDL6-11027009-12DE26-1C110
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6" LED Downlight, 1100L, 2700K, 120V, E26 Base, 90+ CRI, order in multiples of 4
Overview
6" LED Downlight, 1100L, 2700K, 120V, E26 Base, 90+ CRI, order in multiples of 4
The DR6 LED downlight, engineered with Cree TrueWhite Technology, delivers up to 1,100 lumens with unmatched 90+ CRI light while achieving up to 73 lumens per watt. The DR6 is available in a warm 2700K color temperature or cool 5000K (65W equivalent) color temperature, uses up to 85% less energy and is designed to last 35 times longer than a traditional incandescent. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: DRDL6-11027009-12DE26-1C110
Specifications
Light Technology: | LED |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)