Recessed LED Downlight, 5”& 6”, 12W, 800 Lumen, 3000K, 120V
Item #:
1039586
Cat #:
DLR56-3008-120-3K-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Recessed LED Downlight, 5&6 Inch, 12 Watt, 800 Lumen, 91CRI, 3000K, 120 Volt, White Trim, Ideal for Both Retrofit and New Construction
Overview
Recessed LED Downlight, 5&6 Inch, 12 Watt, 800 Lumen, 91CRI, 3000K, 120 Volt, White Trim, Ideal for Both Retrofit and New Construction
Also known as: DLR56-3008-120-3K-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 12 |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 91 |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 91 |
Light Technology: | LED |
Wattage: | 12 |
Lumens: | 800 |
Color: | White |
Customer Reviews
No reviews for this product
(0)