4" LED Downlight, 10W, 720 Lumen, 3500K, 277V

Item #: 1320618
Cat #: 10NCDLR4DIM/935/277V/EXT
UPC: 045079982154
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, Ceiling New/Remodel Can, 4 Inch, 10 Watt, 720 Lumen, 3500K, 277 Volt, 0-10V Dimming

Overview

LED Downlight, Ceiling New/Remodel Can, 4 Inch, 10 Watt, 720 Lumen, 3500K, 277 Volt, 0-10V Dimming
Also known as: 045079982154, 10NCDLR4DIM/935/277V/EXT

Specifications

Wattage: 10
Volts AC: 277
Lumens: 720
Color Rendering Index (CRI): 90
Diameter: 4 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Lumens: 720
Diameter: 4 in
Light Technology: LED
Volts AC: 277
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)