LED Downlight, 6", 11W, 120V, 3000K

Item #: 1423499
Cat #: 11SMDL6DIM/930
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Downlight, 11 Watt, 120 Volt, Lumens: 720, CRI: 90, Color Temperature: 3000K, Dia. x MOL: 7.32" x 1.30", Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories

Overview

Dimmable LED Downlight, 11 Watt, 120 Volt, Lumens: 720, CRI: 90, Color Temperature: 3000K, Dia. x MOL: 7.32" x 1.30", Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories
Innovative CLICK design Fits most 4" J-boxes and 5-6" recessed housings Installs in just minutes - no rewiring Wet location rated Exceptional color rendering CRI 90 Richer reds and natural skin tones (R9 60, R13 90)
Also known as: 11SMDL6DIM/930

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 720
Color: White
Wattage: 11
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 720
Wattage: 11
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)