8" LED Downlight, 32W, 120-277V, 3500K

Item #: 968745
Cat #: 32CDL8G4DIM/835/277V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8" Dimmable LED Downlight, Watt: 32, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 2100, 80 CRI, Dimmable, Rated Average Life - L-70: 40,000 Hours. Titanium Dimmable LED Series 4.0

Overview

8" Dimmable LED Downlight, Watt: 32, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 2100, 80 CRI, Dimmable, Rated Average Life - L-70: 40,000 Hours. Titanium Dimmable LED Series 4.0
Also known as: 32CDL8G4DIM/835/277V

Specifications

Wattage: 32
Volts AC Range: 208, 240, 120
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 32
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)