Downlight, LED, 6", 15W, White

Item #: 435147
Cat #: GLP6-WW-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Downlight, LED, 6", 15 Watt, 120 Volt, 3000K, 80 CRI, Lumens: 750, White

Overview

Downlight, LED, 6", 15 Watt, 120 Volt, 3000K, 80 CRI, Lumens: 750, White
Also known as: GLP6-WW-WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 15
Light Technology: LED
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)