GIMBAL 7.5W LED ROUND 3IN X 1-3/4IN IC ES 3K WHIT

Item #: 1070896
Cat #: LL3G-30K-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LL3G-30K-WH 3" GIMBAL LED

Overview

LL3G-30K-WH 3" GIMBAL LED
Also known as: LL3G-30K-WH

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Wattage: 7.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 7.500
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)