4” Round Super Thin Recessed LED Downlight 9W

Item #: 961684
Cat #: LY4RCS/30K/WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4” 9W LED Downlight, 84 CRI, 560 Lumens, 3000K. Replaces a 50W Halogen, Approved for Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V Only). Energy Star Rated.

Overview

4” 9W LED Downlight, 84 CRI, 560 Lumens, 3000K. Replaces a 50W Halogen, Approved for Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V Only). Energy Star Rated.
Also known as: LY4RCS/30K/WH

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: White
Lumens: 560
Light Technology: LED
Color Rendering Index (CRI): 84
Wattage: 12
Lumens: 560
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED

Customer Reviews

5 Overall
(1)
5/5
Romean B - Post Falls ID on 08/31/2016
Nice design
Great alternative to the traditional can light. These things are only 1/2" deep and can mount overtop of joists, pipe and ducting. You just need to allow for the small remote driver box that comes with the fixture. No more worries about "whats behind the sheet rock?". Like the fact that they are damp rated as well so can be used in showers and other wet locations. Good light output and very comparable to led trims or retro kits. Only thing to note is that there is not a lot of room in the driver box for wire makeup. Plan on hitting each one with a no more than two 14-2 romex, nothing more or you will have a bit of a challenge.