Recessed LED Downlight, 10.5 Watt, 853 Lumen, 2700K, 120V

Item #: 1434329
Cat #: DCR561081202KWH
UPC: 767706117646
Sign In or Register to view pricing and more.
Documents & Guides
Recessed LED Downlight, 10.5 Watt, 853 Lumen, 2700K, 120 Volt, Dimmable, White Trim

Overview

Recessed LED Downlight, 10.5 Watt, 853 Lumen, 2700K, 120 Volt, Dimmable, White Trim
Also known as: 767706117646, DCR561081202KWH

Specifications

Mounting: Recessed
Volts AC: 120
Material: Plastic
Diameter: 5 in, 6 in
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Material: Plastic
Color: White
Wattage: 10.500
Dimmable: Yes
Volts AC: 120
Diameter: 5 in, 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)