LED Recessed Downlight, 6", 13W, 120V, 3000K

Item #: 1039065
Cat #: LEDRT56900930FL80
UPC: 046135742958
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 13 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 90, Color Temperature: 3000K, Average Rated Life: 50000, Replaces up to 75 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2

Overview

LED Recessed Downlight, 13 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 90, Color Temperature: 3000K, Average Rated Life: 50000, Replaces up to 75 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2
Also known as: 046135742958, LEDRT56900930FL80

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 13
Diameter: 5 in, 6 in
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)