6" LED Downlight, 650L, 5000K, 120V, E26 Base, 90+ CRI

Item #: 1033058
Cat #: SRDL6-0655000FH-12DE26-1-11004S0
UPC:
Sign In or Register to view pricing and more.
LED Downlight, 6", 8.5w, 50k, 120V, 650 Lumen, Dimmable, Wet Location

Overview

LED Downlight, 6", 8.5w, 50k, 120V, 650 Lumen, Dimmable, Wet Location
At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. DR6 LED downlight delivers up to 1,100 lumens with unmatched 90+ CRI light while achieving up to 76 lumens per watt. The DR6 is available in a soft white 2700K color temperature or cool 5000K color temperature (650L), uses up to 87% less energy and is designed to last 35 times longer than a traditional incandescent. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: SRDL6-0655000FH-12DE26-1-11004S0

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: White
Type: Wet Location
Diameter: 6 in
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: White
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Type: Wet Location
Wattage: 8.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)