LED Retrofit Lighting Module, 120V, 4000K, White

Item #: 1082300
Cat #: RL475-700-DIMTR-120-40K-90-WH
UPC: 848070052044
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 700 Lumen, 120V, 4000K, Dimmable, White

Overview

LED Retrofit Lighting Module, 700 Lumen, 120V, 4000K, Dimmable, White
Also known as: 848070052044, RL475-700-DIMTR-120-40K-90-WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 4 in
Dimmable: Yes
Wattage: 12
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)