LED Retrofit Lighting Module, 120V, 3000K, White

Item #: 962853
Cat #: RL664-900L-DIMTR-120-30K-90-WH
UPC: 848070039922
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 900 Lumen, 120V, 3000K, Dimmable, White

Overview

LED Retrofit Lighting Module, 900 Lumen, 120V, 3000K, Dimmable, White
The Elite RL664 has been engineered for New Construction, Remodel and Retrofit applications for 6 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. The module can be adjusted up to 35 degrees vertically and rotates up to 359 degrees. Over 900 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 65W BR30 and 25% less than the common 26W CFL. Plus the Elite RL664 features 42,000hrs of life, and California Title-24 compliance. 
Also known as: 848070039922, RL664-900L-DIMTR-120-30K-90-WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)