LED Retrofit Lighting Module, 120V, 3000K, White

Item #: 1112929
Cat #: RL675-700L-DIMTR-120-30K-90-WH
UPC: 848070063941
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 700 Lumen, 120V, 3000K, Dimmable, White

Overview

LED Retrofit Lighting Module, 700 Lumen, 120V, 3000K, Dimmable, White
Also known as: 848070063941, RL675-700L-DIMTR-120-30K-90-WH

Specifications

Color Temperature: 3000 (Warm White)
Type: Retrofit, Lighting Module
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: White
Light Technology: LED
Type: Retrofit, Lighting Module
Volts AC: 120
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)