6" LED Downlight, 8.5/13.5/21W, 120-277V, 3500K, 700/1000/1500L

Item #: 968756
Cat #: 21CDLA6/835/277V
UPC:
Sign In or Register to view pricing and more.
6" LED Downlight, Watt: 8.5/13.5/21, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 700/1000/1500, 80 CRI, Color: White. Life: 40,000 Hours.

Overview

6" LED Downlight, Watt: 8.5/13.5/21, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 700/1000/1500, 80 CRI, Color: White. Life: 40,000 Hours.
The Green Creative 57870 6-inch LED downlight is the perfect option for renovations or a new construction project. This fixture features a multi-wattage setting that allow for precise customization and energy savings over the life of the lamp.
Also known as: 21CDLA6/835/277V

Specifications

Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Wattage: 8.500
Light Technology: LED
Volts AC: 120, 277
Wattage: 8.500
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)