5"/6" Retrofit LED Module, White

Item #: 1357866
Cat #: RL56069BLE40AWH
UPC: 080083809233
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch / 6 Inch Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White

Overview

5 Inch / 6 Inch Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
5 and 6 in. Smart Bluetooth Integrated LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
Also known as: 080083809233, RL56069BLE40AWH

Specifications

Type: Module, Retrofit
Color Temperature: 4000 (Cool White), 5000 (Bright White), 2700 (Warm White)
Light Technology: LED
Type: Module, Retrofit
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)