4" Retrofit Baffle-Trim, LED Module, 120V, 3500K, White

Item #: 670249
Cat #: RL460WH935PK
UPC: 080083690817
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Retrofit Baffle-Trim, LED Module, 120 Volt, 90CRI, 3500K, White

Overview

4 Inch Retrofit Baffle-Trim, LED Module, 120 Volt, 90CRI, 3500K, White
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE; for added HVAC savings and code compliance. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083690817, RL460WH935PK

Specifications

Length: 6 in
Color: White
Wattage: 8
Type: LED Driver
Diameter: 4 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Length: 6 in
Wattage: 8
Diameter: 4 in
Light Technology: LED
Color: White
Type: LED Driver
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)