4" Retrofit Baffle-Trim, LED Module, 120V, 3500K, White
Item #:
670249
Cat #:
RL460WH935PK
UPC:
080083690817
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4 Inch Retrofit Baffle-Trim, LED Module, 120 Volt, 90CRI, 3500K, White
Overview
4 Inch Retrofit Baffle-Trim, LED Module, 120 Volt, 90CRI, 3500K, White
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE; for added HVAC savings and code compliance. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083690817, RL460WH935PK
Specifications
Length: | 6 in |
Color: | White |
Wattage: | 8 |
Type: | LED Driver |
Diameter: | 4 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Length: | 6 in |
Wattage: | 8 |
Diameter: | 4 in |
Light Technology: | LED |
Color: | White |
Type: | LED Driver |
Color Temperature: | 3500 (Neutral White) |
Customer Reviews
No reviews for this product
(0)