LED Downlight, 4", 12.5W
Item #:
643415
Cat #:
SLD405830WH
UPC:
080083697564
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4” 12.5W Surface LED Downlight, 80 CRI, 750 Lumens, 3000K - 50,000 Hours. Replaces a 40W R20, Damp Location Ceiling/Wall Wet Location Ceiling Only
Overview
4” 12.5W Surface LED Downlight, 80 CRI, 750 Lumens, 3000K - 50,000 Hours. Replaces a 40W R20, Damp Location Ceiling/Wall Wet Location Ceiling Only
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD4 is designed for installation in many 3-1/2” and 4” round or octagon junction boxes. May also retrofit in 4” aperture IC and Non-IC recessed housings*. Dedicated LED wiring connector meets high-efficacy code requirement in recessed downlighting. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements.
Also known as: 080083697564, SLD405830WH, Slim LED trim
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Diameter: | 4 in |
Lumens: | 750 |
Wattage: | 12.200 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Diameter: | 4 in |
Wattage: | 12.200 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color: | White |
Lumens: | 750 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)