4" LED Wafer Light

Item #: 1036858
Cat #: WF4-LED-40K-MW-M6
UPC: 889804672800
Sign In or Register to view pricing and more.
Documents & Guides
LED Wafer Module, 4" Diameter, 10W, 120V, Color Temperature: 4000K, CRI: 80, Color: Matte White

Overview

LED Wafer Module, 4" Diameter, 10W, 120V, Color Temperature: 4000K, CRI: 80, Color: Matte White
Also known as: 889804672800, WF4-LED-40K-MW-M6

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Wattage: 10
Volts AC: 120
Color: White
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)