Retrofit Downlight, LED, 5"/6" Round
Item #:
1388775
Cat #:
PRD5R129301W
UPC:
190096016419
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Retrofit Downlight, LED, 5 / 6 Inch Round, Color Temperature: 3000K (Warm White), Lumens: 1,400, 90 CRI, 120 Volt, 18.5W, Color/Finish: White/Matte
Overview
Retrofit Downlight, LED, 5 / 6 Inch Round, Color Temperature: 3000K (Warm White), Lumens: 1,400, 90 CRI, 120 Volt, 18.5W, Color/Finish: White/Matte
Philips Lightolier LED Retrofit downlight is your go-to LED replacement solution. Whether you have a commercial, institutional or residential space that needs an energy saving upgrade, the Retrofit downlight will be the fast and cost-effective answer.
Also known as: 190096016419, PRD5R129301W
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 1400 |
Volts AC: | 120 |
Color: | White |
Wattage: | 18.500 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 18.500 |
Lumens: | 1400 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)