Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 4000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74406*
Overview
LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 4000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74406*
The Contractor Series RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings
Also known as: LED/RT/5/6/625/840
Specifications
Wattage: | 10 |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Wattage: | 10 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Color: | White |
Customer Reviews
No reviews for this product
(0)