LED Module, 6", 10W, 120V, 4000K

Item #: 728303
Cat #: LEDRT56700840FL80
UPC: 046135731570
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 83, Color Temperature: 4000K, Diameter: 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 73157

Overview

LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 83, Color Temperature: 4000K, Diameter: 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 73157
Also known as: 046135731570, LEDRT56700840FL80

Specifications

Type: Module
Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Type: Module
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Wattage: 10
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)