LED Downlight, 5"/6", 9 Watt, 700 Lumen, 3500K, 120V
Item #:
1450676
Cat #:
LEDRT56R3A700ST935
UPC:
046135607677
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 3500K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 60767* *Sylvania Part # 60767*
Overview
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 3500K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 60767* *Sylvania Part # 60767*
SYLVANIA UltraLED RT is a universal input voltage 5", 6" and 8" compatible LED recessed downlight kit that creates high performing white light and is optimized for new construction and retrofit applications utilizing pin-based compact fluorescent lamps.
Also known as: 046135607677, LEDRT56R3A700ST935
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Type: | Dimmable |
Wattage: | 9 |
Lumens: | 700 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Diameter: | 5 in, 6 in |
Wattage: | 9 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120 |
Type: | Dimmable |
Lumens: | 700 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)