5"/6" LED Retrofit

Item #: 1020870
Cat #: LED11DR5627K
UPC: 762148067542
Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 11, Lumens: 800, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 75W Incandescent. Dimmable

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 11, Lumens: 800, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 75W Incandescent. Dimmable
TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Also known as: 762148067542, LED11DR5627K, Can light

Specifications

Volts AC: 120
Lumens: 800
Color: White
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 800
Wattage: 11
Light Technology: LED

Customer Reviews

No reviews for this product
(0)