6" LED Housing, IC Air-Tite

Item #: 239570
Cat #: H750ICAT
UPC: 623961872655
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch LED Housing, IC Air-Tite, For Use With Halo ML56, RL56, RA56 Series LED Modules

Overview

6 Inch LED Housing, IC Air-Tite, For Use With Halo ML56, RL56, RA56 Series LED Modules
The H750ICAT is a dedicated LED new construction housing for use with HALO H7 Collection 600 Series and 900 Series LED modules.The H750ICAT is designed for insulated ceilings and can be in direct contact with ceiling insulation. This AIR-TITE housing design prevents airflow between attic and living areas and saves on both heating and air conditioning costs.The H750ICAT connector system provides high efficacy code compliance when used with HALO H7 Collection LED modules.
Also known as: 623961872655, H750ICAT, Case of Led new construction can lights, 6" led can light, can light

Specifications

Volts AC: 120-277
Length: 6 in , 14.500 in
Diameter: 6 in
Light Technology: LED
Volts AC: 120-277
Diameter: 6 in
Length: 6 in , 14.500 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)