6" SLD Designer Trim, Tuscan Bronze

Item #: 846298
Cat #: SLD6TRMTBZ
UPC: 080083715350
Sign In or Register to view pricing and more.
6 Inch SLD Designer Trim, Tuscan Bronze

Overview

6 Inch SLD Designer Trim, Tuscan Bronze
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many standard and fire-rated 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).
Also known as: 080083715350, SLD6TRMTBZ

Specifications

Diameter: 6 in
Color: Tuscan Bronze
Light Technology: LED
Diameter: 6 in
Light Technology: LED
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)