10W, 5/6", LED TRIM

Item #: 1094638
Cat #: HS56-WH-30K9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10.1, Lumens: 763, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent. Dimmable to 10% with many dimmers. ENERGY STAR® qualified. Meets California Title 24 - JA8 - 2016. *** NOTE: New 2019 T-20/T-24 model available for use in CA. HS56CA-WH-30K9, Platt #1448061.

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10.1, Lumens: 763, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent. Dimmable to 10% with many dimmers. ENERGY STAR® qualified. Meets California Title 24 - JA8 - 2016. *** NOTE: New 2019 T-20/T-24 model available for use in CA. HS56CA-WH-30K9, Platt #1448061.
The HS56 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 65W incandescent downlight, providing up to 75% energy savings. The HS56 is equipped with both Edison base adaptor and quick link connector allowing easy installation in many standard incandescent recessed housings.
Also known as: HS56-WH-30K9

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 10.100
Light Technology: LED
Dimmable: Yes
Lumens: 763
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Lumens: 763
Volts AC: 120
Wattage: 10.100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)