: 6” SLOPE IC REMODEL HOUSING

Item #: 98203
Cat #: B36RIC-AT
UPC: 847801030870
Sign In or Register to view pricing and more.
Documents & Guides
6” SLOPE IC REMODEL HOUSING - 2/12 TO 6/12 PITCH (9° TO 27°)

Overview

6” SLOPE IC REMODEL HOUSING - 2/12 TO 6/12 PITCH (9° TO 27°)
Also known as: 847801030870, B36RIC-AT

Specifications

Type: IC, Housing
Diameter: 6 in
Angle: 27°
Type: IC, Housing
Angle: 27°
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)