Recessed Lighting Slope Housings
35 Found
Juno Lighting
Housing
Item #: 41226
CAT #: IC928
UPC: 661209000965
Sign In or Register to view pricing and more.
Elite Lighting
: 6” SLOPE IC REMODEL HOUSING
Item #: 98203
CAT #: B36RIC-AT
UPC: 847801030870
Sign In or Register to view pricing and more.
Juno Lighting
SLOPE IC HSG
Item #: 41269
CAT #: IC926
UPC: 661209000897
Sign In or Register to view pricing and more.
Elite Lighting
6IN SLOPE AIR-SHUT IC HOUSING
Item #: 151480
CAT #: B37IC-AT-W
UPC: 847801015624
Sign In or Register to view pricing and more.
Halo
4" RL Slope Ceiling Direct Mount Module
Item #: 2000497
CAT #: RLS4099FS1EWHDMR
UPC: 080083190300
Sign In or Register to view pricing and more.
Halo
6" RL Slope Ceiling Direct Mount Module
Item #: 1992601
CAT #: RLS6159FS1EWHDMR
UPC: 080083190324
Sign In or Register to view pricing and more.
Halo
6" IC Housing, Air-Tite, Slope Ceiling
Item #: 42291
CAT #: H645IC
UPC: 662400501473
Sign In or Register to view pricing and more.
Elco Lighting
New Construction Housing, 6", Sloped Ceiling
Item #: 521207
CAT #: EL918ICA
UPC:
Sign In or Register to view pricing and more.
Halo
6" IC Housing, Air-Tite, Slope Ceiling
Item #: 141226
CAT #: H47ICAT
UPC: 662400302070
Sign In or Register to view pricing and more.
Juno Lighting
Super Slope Ceiling IC Housing
Item #: 197570
CAT #: IC928-W
UPC: 661209107817
Sign In or Register to view pricing and more.
Juno Lighting
HSG REMODEL - T.C.
Item #: 22865
CAT #: TC928R
UPC: 661209041784
Sign In or Register to view pricing and more.
Elco Lighting
IC Airtight Remodel Housing, 6", Sloped Ceiling
Item #: 522309
CAT #: EL918RICA
UPC:
Sign In or Register to view pricing and more.
Nora Lighting
IC SLOPED CEILING
Item #: 356815
CAT #: NHIC-926QAT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELITE B36IC
Item #: 128677
CAT #: B36IC
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
6" IC Housing, Air-Tite, Slope Ceiling
Item #: 688229
CAT #: LI6AT
UPC: 784231103258
Sign In or Register to view pricing and more.
Elite Lighting
6" SLOPE NON-IC HOUSING
Item #: 215360
CAT #: B36-AT
UPC: 847801033369
Sign In or Register to view pricing and more.
Juno Lighting
Housing
6" Incandescent Super Slope Ceiling New Construction IC Hsg
Item #: 41226
CAT #: IC928
UPC: 661209000965
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Elite Lighting
: 6” SLOPE IC REMODEL HOUSING
6” SLOPE IC REMODEL HOUSING - 2/12 TO 6/12 PITCH (9° TO 27°)
Item #: 98203
CAT #: B36RIC-AT
UPC: 847801030870
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Juno Lighting
SLOPE IC HSG
6" IC Incand. Standard Slope Housing
Item #: 41269
CAT #: IC926
UPC: 661209000897
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Elite Lighting
6IN SLOPE AIR-SHUT IC HOUSING
6IN SLOPE AIR-SHUT IC HOUSING
Item #: 151480
CAT #: B37IC-AT-W
UPC: 847801015624
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Halo
4" RL Slope Ceiling Direct Mount Module
4 Inch RL Slope Ceiling Direct Mount Module, 11 Watt, 120V, 90 CRI, 960 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Baffle
Item #: 2000497
CAT #: RLS4099FS1EWHDMR
UPC: 080083190300
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Halo
6" RL Slope Ceiling Direct Mount Module
6 Inch RL Slope Ceiling Direct Mount Module, 19 Watt, 120V, 90 CRI, 1500 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Baffle
Item #: 1992601
CAT #: RLS6159FS1EWHDMR
UPC: 080083190324
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Halo
6" IC Housing, Air-Tite, Slope Ceiling
6 Inch Housing IC Air-Tite, Slope Ceiling - 2/12 to 12/12 Pitch, Line Voltage: 120V, For Use With Incandescent Lamps and LED's
Item #: 42291
CAT #: H645IC
UPC: 662400501473
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Elco Lighting
New Construction Housing, 6", Sloped Ceiling
New Construction Housing, 6 Inch, Sloped Ceiling, Medium Base, IC Airtight, Single Wall
Item #: 521207
CAT #: EL918ICA
UPC:
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Halo
6" IC Housing, Air-Tite, Slope Ceiling
6 Inch Housing Slope Ceiling IC Air-Tite 120V Line Voltage
Item #: 141226
CAT #: H47ICAT
UPC: 662400302070
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Juno Lighting
Super Slope Ceiling IC Housing
6" IC Incandescent Super Slope Housing w/push-in electrical connectors: 7/12 to 12/12 PITCH (30° to 45°)
Item #: 197570
CAT #: IC928-W
UPC: 661209107817
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Juno Lighting
HSG REMODEL - T.C.
6" TC incandescent Super Slope Remodel Housing
Item #: 22865
CAT #: TC928R
UPC: 661209041784
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Elco Lighting
IC Airtight Remodel Housing, 6", Sloped Ceiling
IC Airtight Remodel Housing, 6 Inch, Sloped Ceiling, Medium Base
Item #: 522309
CAT #: EL918RICA
UPC:
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Nora Lighting
IC SLOPED CEILING
NRL NHIC-926QAT IC SLOPED CEILING
Item #: 356815
CAT #: NHIC-926QAT
UPC:
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.
Lithonia Lighting
6" IC Housing, Air-Tite, Slope Ceiling
6" Housing IC Air-Tite, Sloped Ceiling, High-Wattage, For Use With: 6 Series Trims, Unit-Pack
Item #: 688229
CAT #: LI6AT
UPC: 784231103258
Category:
Recessed Lighting Slope Housings
Made in USA
Sign In or Register to view pricing and more.
Elite Lighting
6" SLOPE NON-IC HOUSING
ELI B36-AT 6" SLOPE NON-IC HOUSING
Item #: 215360
CAT #: B36-AT
UPC: 847801033369
Category:
Recessed Lighting Slope Housings
Sign In or Register to view pricing and more.