Adjustable 6" Sloped Housing Type IC

Item #: 599691
Cat #: EL936ICA
UPC: 633999159864
Sign In or Register to view pricing and more.
Documents & Guides
ELCO EL936ICA Adjustable 6" Sloped Housing Type IC

Overview

ELCO EL936ICA Adjustable 6" Sloped Housing Type IC
Also known as: 633999159864, EL936ICA

Specifications

Volts AC: 120
Diameter: 6 in
Type: IC Housing
Volts AC: 120
Type: IC Housing
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)