Stepped Baffle Trim, Sloped Ceiling, 6", White Baffle/White Trim
Item #:
44390
Cat #:
B391W-WH
UPC:
847801015501
Sign In or Register to view pricing and more.
Documents & Guides
Stepped Baffle Sloped Ceiling Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Overview
Stepped Baffle Sloped Ceiling Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Thermally protected, specification grade compact fluorescent IC housing. For new construction where housing will be in direct contact with insulation. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12. Accommodates (1) 13W, 18W or 26W compact fluorescent lamp. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four NM-B knockouts with strain relief
Also known as: 847801015501, B391W-WH, Vaulted trim, Stepped baffle
Specifications
Type: | Slope, Trim |
Color: | White |
Diameter: | 6 in |
Type: | Slope, Trim |
Diameter: | 6 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)