Slope Housing & Trims

140 Found
Elite Lighting

Stepped Baffle Trim, Sloped Ceiling, 6", White Baffle/White Trim

Item #: 44390
CAT #: B391W-WH
UPC: 847801015501
Sign In or Register to view pricing and more.
Juno Lighting

Housing

Item #: 41226
CAT #: IC928
UPC: 661209000965
Sign In or Register to view pricing and more.
Juno Lighting

S SLOPED TRIM BAFFLE PAR38

Item #: 27234
CAT #: 604-WWH
UPC: 661209950284
Sign In or Register to view pricing and more.
Elite Lighting

: 6” SLOPE IC REMODEL HOUSING

Item #: 98203
CAT #: B36RIC-AT
UPC: 847801030870
Sign In or Register to view pricing and more.
Elite Lighting

Slope Trim, w/ Baffle, 6", White Baffle/White Trim

Item #: 289128
CAT #: B394W-WH
UPC:
Sign In or Register to view pricing and more.
Juno Lighting

SLOPED TRIM BAFFLE PAR38

Item #: 27217
CAT #: 614-WWH
UPC: 661209950291
Sign In or Register to view pricing and more.
Juno Lighting

SLOPE IC HSG

Item #: 41269
CAT #: IC926
UPC: 661209000897
Sign In or Register to view pricing and more.
Elite Lighting

6IN SLOPE AIR-SHUT IC HOUSING

Item #: 151480
CAT #: B37IC-AT-W
UPC: 847801015624
Sign In or Register to view pricing and more.
Elite Lighting

Sloped Ceiling Gimbal Ring Trim, 6", White

Item #: 201756
CAT #: B663W-WH
UPC:
Sign In or Register to view pricing and more.
Halo

4" RL Slope Ceiling Direct Mount Module

Item #: 2000497
CAT #: RLS4099FS1EWHDMR
UPC: 080083190300
Sign In or Register to view pricing and more.
Lightolier

Steep Slope Ceiling Reflector Trim, 6-3/4", White Baffle/White Trim

Item #: 126147
CAT #: 1133WH
UPC: 784197113322
Sign In or Register to view pricing and more.
Lightolier

Shallow Slope Ceiling Reflector Trim, 6-3/4", White Baffle/White Trim

Item #: 126130
CAT #: 1131WH
UPC: 784197113520
Sign In or Register to view pricing and more.
Halo

6" RL Slope Ceiling Direct Mount Module

Item #: 1992601
CAT #: RLS6159FS1EWHDMR
UPC: 080083190324
Sign In or Register to view pricing and more.
Halo

6" IC Housing, Air-Tite, Slope Ceiling

Item #: 42291
CAT #: H645IC
UPC: 662400501473
Sign In or Register to view pricing and more.
Elco Lighting

New Construction Housing, 6", Sloped Ceiling

Item #: 521207
CAT #: EL918ICA
UPC:
Sign In or Register to view pricing and more.
Elco Lighting

Baffle Trim, Slope Ceiling, 6", White, Phenolic

Item #: 522833
CAT #: EL622KW
UPC:
Sign In or Register to view pricing and more.
Elite Lighting

Stepped Baffle Trim, Sloped Ceiling, 6", White Baffle/White Trim

Stepped Baffle Sloped Ceiling Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 44390
CAT #: B391W-WH
UPC: 847801015501
Sign In or Register to view pricing and more.
Juno Lighting

Housing

6" Incandescent Super Slope Ceiling New Construction IC Hsg
Item #: 41226
CAT #: IC928
UPC: 661209000965
Sign In or Register to view pricing and more.
Juno Lighting

S SLOPED TRIM BAFFLE PAR38

Super Sloped - Baffle Downlight Trim
Item #: 27234
CAT #: 604-WWH
UPC: 661209950284
Sign In or Register to view pricing and more.
Elite Lighting

: 6” SLOPE IC REMODEL HOUSING

6” SLOPE IC REMODEL HOUSING - 2/12 TO 6/12 PITCH (9° TO 27°)
Item #: 98203
CAT #: B36RIC-AT
UPC: 847801030870
Sign In or Register to view pricing and more.
Elite Lighting

Slope Trim, w/ Baffle, 6", White Baffle/White Trim

Slope Trim, w/ Baffle, 6 inch, White Baffle/White Trim
Item #: 289128
CAT #: B394W-WH
UPC:
Sign In or Register to view pricing and more.
Juno Lighting

SLOPED TRIM BAFFLE PAR38

Std. Sloped - Baffle Downlight Trim
Item #: 27217
CAT #: 614-WWH
UPC: 661209950291
Sign In or Register to view pricing and more.
Juno Lighting

SLOPE IC HSG

6" IC Incand. Standard Slope Housing
Item #: 41269
CAT #: IC926
UPC: 661209000897
Sign In or Register to view pricing and more.
Elite Lighting

6IN SLOPE AIR-SHUT IC HOUSING

6IN SLOPE AIR-SHUT IC HOUSING
Item #: 151480
CAT #: B37IC-AT-W
UPC: 847801015624
Sign In or Register to view pricing and more.
Elite Lighting

Sloped Ceiling Gimbal Ring Trim, 6", White

Sloped Ceiling Gimbal Ring Trim, Diameter: 6 inch, Color: White
Item #: 201756
CAT #: B663W-WH
UPC:
Sign In or Register to view pricing and more.
Halo

4" RL Slope Ceiling Direct Mount Module

4 Inch RL Slope Ceiling Direct Mount Module, 11 Watt, 120V, 90 CRI, 960 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Baffle
Item #: 2000497
CAT #: RLS4099FS1EWHDMR
UPC: 080083190300
Sign In or Register to view pricing and more.
Lightolier

Steep Slope Ceiling Reflector Trim, 6-3/4", White Baffle/White Trim

Steep Slope Ceiling Reflector Trim, Diameter: 6-3/4 inch, Color: White Baffle/White Trim, Angle: 30-45 Degree
Item #: 126147
CAT #: 1133WH
UPC: 784197113322
Sign In or Register to view pricing and more.
Lightolier

Shallow Slope Ceiling Reflector Trim, 6-3/4", White Baffle/White Trim

Shallow Slope Ceiling Refletor Trim, Diameter: 6-3/4 inch, Color: White Baffle/White Trim
Item #: 126130
CAT #: 1131WH
UPC: 784197113520
Sign In or Register to view pricing and more.
Halo

6" RL Slope Ceiling Direct Mount Module

6 Inch RL Slope Ceiling Direct Mount Module, 19 Watt, 120V, 90 CRI, 1500 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Baffle
Item #: 1992601
CAT #: RLS6159FS1EWHDMR
UPC: 080083190324
Sign In or Register to view pricing and more.
Halo

6" IC Housing, Air-Tite, Slope Ceiling

6 Inch Housing IC Air-Tite, Slope Ceiling - 2/12 to 12/12 Pitch, Line Voltage: 120V, For Use With Incandescent Lamps and LED's
Item #: 42291
CAT #: H645IC
UPC: 662400501473
Sign In or Register to view pricing and more.
Elco Lighting

New Construction Housing, 6", Sloped Ceiling

New Construction Housing, 6 Inch, Sloped Ceiling, Medium Base, IC Airtight, Single Wall
Item #: 521207
CAT #: EL918ICA
UPC:
Sign In or Register to view pricing and more.
Elco Lighting

Baffle Trim, Slope Ceiling, 6", White, Phenolic

Baffle Trim, Slope Ceiling, 6 Inch, White, Phenolic, with Adjustable Socket Bracket, Compatible with Medium Base (E26) PAR Type Lamp
Item #: 522833
CAT #: EL622KW
UPC:
Sign In or Register to view pricing and more.
Page 1 of 9
140 Items found