10IN SQ TRIM DRP OPAL A19/21

Item #: 20337
Cat #: 71-WH
UPC: 661209701077
Sign In or Register to view pricing and more.
Documents & Guides
10" Drop Opal Trim

Overview

10" Drop Opal Trim
Also known as: 661209701077, 71-WH

Specifications

Color: White
Type: Trim
Length: 10 in
Color: White
Length: 10 in
Type: Trim

Customer Reviews

No reviews for this product
(0)