Square Downlighting
53 Found
Elite Lighting
RECESSED FIXTURE-WHITE
Item #: 282703
CAT #: B471W-WH
UPC: 847801031174
Sign In or Register to view pricing and more.
Nicor
SQUARE WHITE TRIM
Item #: 1932405
CAT #: DLF-2-TRIM-SQ-WH
UPC:
Sign In or Register to view pricing and more.
Nicor
SQUARE OIL RUBBED BRONZE
Item #: 1932404
CAT #: DLF-2-TRIM-SQ-OB
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
4IN PAR20 GIMBAL TRIM WHITE
Item #: 889913
CAT #: B442WH
UPC:
Sign In or Register to view pricing and more.
Morris Products
WALKWAY CAN 40W 5000K WH TRIM
Item #: 1559599
CAT #: 71622
UPC: 601986716222
Sign In or Register to view pricing and more.
Elite Lighting
4" Square Frosted Lens w/ Reflector, Chrome/White
Item #: 811182
CAT #: B444CL-WH
UPC: 848070028933
Sign In or Register to view pricing and more.
Halo
3" Trim, Lensed Square Shower Light, White/Black
Item #: 383264
CAT #: 3012WHBB
UPC: 623961978364
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" Square LED Downlight, Selectable CCT, Dimmable
Item #: 2152797
CAT #: SMD4S69SWH
UPC: 080083020928
Sign In or Register to view pricing and more.
Nicor
SQUARE NICKEL TRIM
Item #: 1952492
CAT #: DLF-2-TRIM-SQ-NK
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
4" EYEBALL WHITE
Item #: 463407
CAT #: B441-WH
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LIT LAH70M12120HSG FIXTURE
Item #: 526947
CAT #: LAH70M12120HSG
UPC:
Sign In or Register to view pricing and more.
Morris Products
GARAGE CAN RECESS MNT TRIM WH
Item #: 1559600
CAT #: 71620
UPC: 601986716208
Sign In or Register to view pricing and more.
Elite Lighting
4" Square Frosted Lens w/ Reflector, White
Item #: 706008
CAT #: B444W-WH
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Square Downlight, Incandescent, 12"
Item #: 349325
CAT #: LA12FWFFLTRIMU
UPC: 784231063316
Sign In or Register to view pricing and more.
Elite Lighting
RECESSED FIXTURE-WHITE
Item #: 453403
CAT #: B472W-WH
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
JUN MS303-39EMH-BL RC MH AJ 3L
Item #: 662975
CAT #: MS303-39EMH-BL
UPC: 661209028877
Sign In or Register to view pricing and more.
Elite Lighting
RECESSED FIXTURE-WHITE
ELI B471W-WH RECESSED FIXTURE-WHITE
Item #: 282703
CAT #: B471W-WH
UPC: 847801031174
Sign In or Register to view pricing and more.
Nicor
SQUARE WHITE TRIM
SQUARE WHITE TRIM
Item #: 1932405
CAT #: DLF-2-TRIM-SQ-WH
UPC:
Sign In or Register to view pricing and more.
Nicor
SQUARE OIL RUBBED BRONZE
SQUARE OIL RUBBED BRONZE
Item #: 1932404
CAT #: DLF-2-TRIM-SQ-OB
UPC:
Sign In or Register to view pricing and more.
Morris Products
WALKWAY CAN 40W 5000K WH TRIM
WALKWAY CAN 40W 5000K WH TRIM
Item #: 1559599
CAT #: 71622
UPC: 601986716222
Sign In or Register to view pricing and more.
Elite Lighting
4" Square Frosted Lens w/ Reflector, Chrome/White
4 Inch Square Frosted Lens With Chrome Reflector, White Trim, Wet Location
Item #: 811182
CAT #: B444CL-WH
UPC: 848070028933
Sign In or Register to view pricing and more.
Halo
3" Trim, Lensed Square Shower Light, White/Black
3" Trim, Lensed Square Shower Light, 15 Degree, White Trim with Black Baffle
Item #: 383264
CAT #: 3012WHBB
UPC: 623961978364
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" Square LED Downlight, Selectable CCT, Dimmable
4-Inch Square LED Downlight, 9.5 Watt, 120V, 90 CRI, 750 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Dimmable
Item #: 2152797
CAT #: SMD4S69SWH
UPC: 080083020928
Sign In or Register to view pricing and more.
Nicor
SQUARE NICKEL TRIM
SQUARE NICKEL TRIM
Item #: 1952492
CAT #: DLF-2-TRIM-SQ-NK
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
4" EYEBALL WHITE
ELI B441-WH 4" EYEBALL WHITE
Item #: 463407
CAT #: B441-WH
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LIT LAH70M12120HSG FIXTURE
LIT LAH70M12120HSG FIXTURE
Item #: 526947
CAT #: LAH70M12120HSG
UPC:
Sign In or Register to view pricing and more.
Morris Products
GARAGE CAN RECESS MNT TRIM WH
GARAGE CAN RECESS MNT TRIM WH
Item #: 1559600
CAT #: 71620
UPC: 601986716208
Sign In or Register to view pricing and more.
Elite Lighting
4" Square Frosted Lens w/ Reflector, White
4 Inch Square Frosted Lens With White Reflector, White Trim, Wet Location
Item #: 706008
CAT #: B444W-WH
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Square Downlight, Incandescent, 12"
Square Downlight, Incandescent, 12 in, Flush White Door
Item #: 349325
CAT #: LA12FWFFLTRIMU
UPC: 784231063316
Sign In or Register to view pricing and more.
Elite Lighting
RECESSED FIXTURE-WHITE
ELI B472W-WH RECESSED FIXTURE-WHITE
Item #: 453403
CAT #: B472W-WH
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
JUN MS303-39EMH-BL RC MH AJ 3L
JUN MS303-39EMH-BL RC MH AJ 3L 39WP30 1/2V BL
Item #: 662975
CAT #: MS303-39EMH-BL
UPC: 661209028877
Sign In or Register to view pricing and more.