This product has been discontinued.
LED FIXTURE, 24", LINEAR T8, 18W, 24V DC
Item #:
387504
Cat #:
LSX/DSP/M/24V/840/24/1PK
UPC:
046135709920
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
70992 24IN LINEAR T8 LED FIXTURE FOR DISPLAY CASE ILLUMINATION, 18W 24V DC
Overview
70992 24IN LINEAR T8 LED FIXTURE FOR DISPLAY CASE ILLUMINATION, 18W 24V DC
Also known as: 046135709920, LSX/DSP/M/24V/840/24/1PK
Specifications
Wattage: | 18 |
Type: | Residential |
Wattage: | 18 |
Type: | Residential |
Customer Reviews
No reviews for this product
(0)