Noble Pro LED Line Voltage Task Lighting Interconnect Cord

Item #: 1077431
Cat #: XLCC24WH
UPC: 37949358398
Sign In or Register to view pricing and more.
Documents & Guides
Noble Pro LED Line Voltage Task Lighting Interconnect Cord, 24", White

Overview

Noble Pro LED Line Voltage Task Lighting Interconnect Cord, 24", White
Also known as: 37949358398, XLCC24WH

Specifications

Length: 2 ft
Color: White
Length: 2 ft
Color: White

Customer Reviews

No reviews for this product
(0)