false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

OUR NEW SITE IS LIVE: Click to try the New RexelUSA Website

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Loading...

Please don't leave or reload the page.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Cree Lighting C-ACC-A-HKCRD-6FT-HV-TL LED Hook & 6ft Cord, 277V, Twist Lock Plug

Mfr Number: C-ACC-A-HKCRD-6FT-HV-TL
Rexel Part Number: 1122895
UPC: 849665018032

Product Description
Lead time for this product varies

This item is obsolete and no longer available for purchase.

Click to view alternative product

EA
Min: 1 / EA

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39111831
Length
6 ft
Light Technology
LED
Range
-31°F to 150°F
Type
Hook &
Volts AC
277

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection