This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lampholder, Compact, Occupancy Sensor, GU-24 Base, Color: White, Includes: 13W CFL Lamp, Clear Polycarbonate Lamp Guard.
Overview
Fluorescent Lampholder, Compact, Occupancy Sensor, GU-24 Base, Color: White, Includes: 13W CFL Lamp, Clear Polycarbonate Lamp Guard.
Compact Fluorescent Lampholder with Occupancy Sensor, White, with 13W CFL Bulb and Clear Polycarbonate Lamp Guard - 13W/60Hz
Also known as: 9863-OCC
Specifications
Type: | Keyless |
Material: | Thermoplastic |
Color: | White |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Type: | Keyless |
Color: | White |
Base: | 2-Pin Twist Lock (GU24) |
Material: | Thermoplastic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)