Strip Retrofit Kit, 96", 4-Lamp, F32T8

Item #: 520987
Cat #: 85-RFK-96-232T-BC-IS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Strip Retrofit Kit, 96 inch, 4-Lamp, F32T8, Instant Start Sockets, Kit Includes: (2) ballast covers, (1 or 2) MV Ballasts, (3) adjustable brackets, (4, 8 or 12) lamp holders, (4) Quarter turns, (10) Tek screws

Overview

Strip Retrofit Kit, 96 inch, 4-Lamp, F32T8, Instant Start Sockets, Kit Includes: (2) ballast covers, (1 or 2) MV Ballasts, (3) adjustable brackets, (4, 8 or 12) lamp holders, (4) Quarter turns, (10) Tek screws
Also known as: 85-RFK-96-232T-BC-IS

Specifications

Length: 8 ft
Type: 4-Lamp
Light Technology: Fluorescent
Length: 8 ft
Light Technology: Fluorescent
Type: 4-Lamp

Customer Reviews

No reviews for this product
(0)