6-LAMP T8 HIGHBAY NARROW DIST 120-277V 4000K 2-ELEC BALLASTS

Item #: 1369058
Cat #: HBL-632-N-UNV-L8941-EB82/PLUS-U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6-LAMP T8 HIGHBAY NARROW DIST 120-277V 4000K 2-ELEC BALLASTS

Overview

6-LAMP T8 HIGHBAY NARROW DIST 120-277V 4000K 2-ELEC BALLASTS
Also known as: HBL-632-N-UNV-L8941-EB82/PLUS-U

Specifications

Volts AC: 120-277
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)